Beli tig torch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ESAB TIG Torch Kit
    Mulai

    Rp6.299.900

    ESAB TIG Torch Kit
    Deskripsi:
    These kits each include an air-cooled TIG torch, TIG torch consumables kit, work cable with clamp, a flow gauge/regulator, and a gas hose. Please see the product details page for a full list of items included with each product. Air-cooled torches are cooled by ambient air and shielding gas during welding tasks. They do not require an external water source and water hoses, so they are typically easier to set up and maintain and better suited for outdoor use or mobile welding applications than water-cooled torches. They may become too hot to hold if used for long periods of time and are best suited for short, low-amperage welding applications.
    atribut:
    • UNSPSC: 23171517
    • Cooling Method: Air-Cooled
    • Neck Type: Rigid
    • Power Cord Length (ft): 12-1/2
    • Process: TIG Welding (GTAW)
  2. AMERICAN TORCH TIP TIG Welding Power Cable
    Mulai

    Rp1.399.900

    AMERICAN TORCH TIP TIG Welding Power Cable
    Deskripsi:
    These cables connect compatible TIG torches and TIG welders and are commonly used to replace old or damaged power cables in TIG welding setups. They allow electricity to flow from the welder to the torch.
    atribut:
    • UNSPSC: 26121629
    • Cable Construction: 1-Piece
    • Length (ft): 25
    • Process: TIG Welding (GTAW)
  3. Kennedy Spares Kit For WP17/18/26 Tig Torch
    Mulai

    Rp1.199.900

    Kennedy Spares Kit For WP17/18/26 Tig Torch
    Deskripsi:
    Suited for use in both AC or DC processes, this 34 piece TIG welding spares kit contains a variety of accessories and consumables to keep your TIG torch working to a optimum level. Excellent arc starts at low amperages, popular in such applications as orbital tube and pipe manufacturing, thin sheet metal work or jobs where small and delicate parts are welded. Like Thoriated elctrodes, they are best used to weld carbon and stainless steels, nickel alloys and titanium. Suitable for WP17, 18 & 26 TIG torches.Features and Benefits- Can be used for both AC and DC applications for versatility- Suited for WP17, 18 and 26 type torches for breadth of use- Contains a variety of items to keep your TIG torch working efficientlyContents- 5 X 1.6mm Collets - 5 X 1.6mm Collet bodies- 5 X 2.4mm Collets- 5 X 2.4mm Collet bodies- 2 X No 4 Ceramic Cups- 2 X No 5 Ceramic Cups- 2 X No 6 Ceramic Cups- 2 X No 7 Ceramic Cups- 2 X No 8 Ceramic Cups- 1 X Long Back Cap- 1 X Short Back Cap- 1 X 1.6mm Ceriated Grey Tungsten Electrode- 1 X 2.4mm Ceriated Grey Tungsten ElectrodeTypical Applications- TIG Welding
    atribut:
    • To Suit: Type WP17/18/26
    • Number of Pieces: 34PCE
    • Product Type: Spares Kit
  4. RHINO Plasma Cutting Torch (Blender Las Potong)
    Mulai

    Rp769.900

    RHINO Plasma Cutting Torch (Blender Las Potong)
    Deskripsi:
    Aksesoris OEM merk RHINO
  5. Kennedy Standard Rigid Torch
    Mulai

    Rp309.900

    Kennedy Standard Rigid Torch
    Deskripsi:
    Whether water or air cooled, all Kennedy TIG torches are lightweight and durable. Each product possesses a silicone rubber rigid or flexible head moulding and is made from tough ABS plastic with a silicone rubber head for greater heat resistance and durability.Features and Benefits- Each body is lightweight and durable making them easy to wield- Manufactured from ABS plastic which is highly robust- Silicone rubber head gives greater heat resistance for product longevity- Available with either rigid or flexible head mouldings to suit your needsTypical Applications- TIG Welding
    atribut:
    • Thread Size: 13/32in UNS-Unifid Special Thread
    • Cooling Type: Air Cooled
    • Product Type: WP26 Standard Torch Body
    • Part Number: KEN8856540K
  6. RHINO Tig Torch
    Mulai

    Rp429.900

    RHINO Tig Torch
    Deskripsi:
    Aksesoris OEM merk RHINO
    atribut:
    • Product ID: SPR0114
  7. Weldcraft TIG Torch Set
    Mulai

    Rp3.099.900

    Weldcraft TIG Torch Set
    Deskripsi:
    Weldcraft Tig Torch WP-17V with Gas Valve Switch, Scun Connection.
    atribut:
    • Cable Length (m): 8
    • Type: Scun Connection
  8. Get Star Ceramic Nozzle
    Mulai

    Rp8.900

    Get Star Ceramic Nozzle
    Deskripsi:
    WP-17/18/26 10N50 Welding Alumina cup / ceramic nozzle #4Welding Alumina cup / ceramic nozzle for WP-17/18/26 TIG Torch
    atribut:
    • Compatible for: WP-17/18/26 TIG Torch
  9. Kennedy Standard Rigid Tig Torch
    Mulai

    Rp289.900

    Kennedy Standard Rigid Tig Torch
    Deskripsi:
    Whether water or air cooled, all Kennedy TIG torches are lightweight and durable. Each product possesses a silicone rubber rigid or flexible head moulding and is made from tough ABS plastic with a silicone rubber head for greater heat resistance and durability.Features and Benefits- Each body is lightweight and durable making them easy to wield- Manufactured from ABS plastic which is highly robust- Silicone rubber head gives greater heat resistance for product longevity- Available with either rigid or flexible head mouldings to suit your needsTypical Applications- TIG Welding
    atribut:
    • Thread Size: 13/32in UNS-Unifid Special Thread
  10. ThreeBond Lem Perekat
    Rating:
    100% of 100
    (3)
    Mulai

    Rp179.900

  11. Wipro Tig Torch
    Mulai

    Rp669.900

  12. AMERICAN TORCH TIP TIG Torch Body
    Mulai

    Rp569.900

    AMERICAN TORCH TIP TIG Torch Body
    Deskripsi:
    These torch bodies connect to compatible torch handles and consumables to create air-cooled TIG torches. The torches are cooled by ambient air and shielding gas during welding tasks and do not require an external water source and water hoses. They are typically easier to set up and maintain and better suited for outdoor use or mobile welding applications than water-cooled torches. They may become too hot to hold if used for long periods of time and are best suited for short, low-amperage welding applications.
    atribut:
    • UNSPSC: 23171517
    • Process: TIG Welding (GTAW)
  13. Non Brand Switch Tig Torch K-01
    Mulai

    Rp16.900

    Non Brand Switch Tig Torch K-01
    Deskripsi:
    Switch for tig torch / argon
  14. MILLER ELECTRIC TIG Welding Torch Back Cap
    Mulai

    Rp379.900

    MILLER ELECTRIC TIG Welding Torch Back Cap
    Deskripsi:
    Long back caps provide more length and can accommodate longer electrodes than short and medium back caps. They are the most commonly used type of back cap and can be used with new electrodes. Back caps cover the back portion of the electrode on a TIG torch to prevent the tungsten electrode from shorting out during welding. They also put pressure on the collet to keep the electrode in place in the collet and create a seal that prevents shielding gas from leaking out the back of the torch.
    atribut:
    • Process: TIG Welding (GTAW)
  15. TSUYORON Safety Belt Hook
    Mulai

    Rp759.900

    TSUYORON Safety Belt Hook
    Deskripsi:
    -Small hook for safety harness.-Fixed Type.
    atribut:
    • Hole Diameter: 20mm
    • Hook opening: 50mm
    • Material: Steel
    • Total Length: 219mm
  16. Get Star TIG Torch
    Mulai

    Rp699.900

    Get Star TIG Torch
    atribut:
    • Voltage Grade: L
    • Inert Gas: Argon
Daftar Harga tig torch Terbaru January 2026
STAHLWERK Tig TorchRp959.900
ESAB TIG Torch KitRp6.299.900
AMERICAN TORCH TIP TIG Welding Power CableRp1.399.900
Kennedy Spares Kit For WP17/18/26 Tig TorchRp1.199.900
RHINO Plasma Cutting Torch (Blender Las Potong)Rp769.900
Kennedy Standard Rigid TorchRp309.900
RHINO Tig TorchRp429.900
Weldcraft TIG Torch SetRp3.099.900
Get Star Ceramic NozzleRp8.900
Kennedy Standard Rigid Tig TorchRp289.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)